Buy more than* S$200* and get FREE SHIPPING

  • Stainless Eye Bolts
  • Stainless Eye Bolts
  • Stainless Eye Bolts

Stainless Eye Bolts H-60-SUS-M12

4.75 (4)
Item.#
01467384
Mfr.#
H-60-SUS-M12
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Material
Stainless Steel (SUS-304)
Allowable Load (N[kgf])
2156[220]
Specification
M12
Finishing
Electrolytic Polishing
Accessories
Nuts (1pc.)
Weight (g)
134
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Seat fixing etc.
4
From Japan
On 2017-05-16 09:16:13
It is cheap and can be purchased, the use feeling is also good. I wonder if it is possible to select the presence or absence of a nut.
This review is about item#1467384.
Mounting to finished product
5
From Japan
On 2017-03-07 14:41:50
The surface finish was smooth, I chose it by price, but I am satisfied with the product.
This review is about item#1467402.
Lifting machine
5
From Japan
On 2017-01-17 14:48:53
It was strong and very easy to use I think I will purchase again.
This review is about item#1467366.
Lifting machine
5
From Japan
On 2016-10-24 15:50:57
In the picture, it looks like UNIQLO plating, but of course stainless steel has arrived. I am thankful that one nut is included.
This review is about item#1467418.