Buy more than* S$200* and get FREE SHIPPING

  • Stainless Eye Bolts
  • Stainless Eye Bolts
  • Stainless Eye Bolts

Stainless Eye Bolts H-60-SUS-M10

5.00 (3)
Item.#
01467393
Mfr.#
H-60-SUS-M10
Package Qty.
1PC
Ship pack of
1
5.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Material
Stainless Steel (SUS-304)
Allowable Load (N[kgf])
1372[140]
Specification
M10
Finishing
Electrolytic Polishing
Accessories
Nuts (1pc.)
Weight (g)
75
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Attachment to the finished product
5
From Japan
On 2017-03-07 14:41:50
Surface finish is smooth, we chose at a price, but we are happy with the product.
This review is about item#1467402.
Lifting of the machine
5
From Japan
On 2017-01-17 14:48:53
It was very easy to use, durable Also I think that trying to buy.
This review is about item#1467366.
Lifting of the machine
5
From Japan
On 2016-10-24 15:50:57
The photo has been reflected Ppoku Uniqlo plating, but the stainless steel has arrived of course. Nut is thankful thoughtfulness that has been one included.
This review is about item#1467418.