Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Eye Bolts
  • Steel Eye Bolts
  • Steel Eye Bolts

Steel Eye Bolts H-60-M20

4.67 (3)
Item.#
01467427
Mfr.#
H-60-M20
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Weight (g)
446
Accessories
Nuts (1pc.)
Material
Steel
Allowable Load (N[kgf])
4900[500]
Specification
M20
Finishing
Color Zinc Plating
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a hanger bolt
4
From Japan
On 2017-12-13 09:45:45
I bought it because the item here was the cheapest. I felt the plating of the thread part a little rough, but there was no problem in use. In our case there is no need for a nut.
This review is about item#1467454.
Used when lifting work equipment.
5
From Japan
On 2017-09-11 18:16:42
It is a very good product, so I am satisfied because I could get it cheaply for that price.
This review is about item#1467454.
Use of hitch member (towing device) for passenger car
5
From Japan
On 2015-12-14 10:15:01
It is a repeater because it uses it without problems.
This review is about item#01467463.