Buy more than* S$200* and get FREE SHIPPING

  • Steel Eye Bolts
  • Steel Eye Bolts
  • Steel Eye Bolts

Steel Eye Bolts H-60-M10

5.00 (1)
Item.#
01467454
Mfr.#
H-60-M10
Package Qty.
1PC
Ship pack of
1
1.74 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Specification
M10
Allowable Load (N[kgf])
1372[140]
Material
Steel
Weight (g)
74
Accessories
Nuts (1pc.)
Finishing
Color Zinc Plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For passenger cars hitchmember (traction device) use
5
From Japan
On 2015-12-14 10:15:01
Since it is used without any problems, it is a repeater.
This review is about item#01467463.