Buy more than* S$200* and get FREE SHIPPING

  • Steel Eye Bolts
  • Steel Eye Bolts
  • Steel Eye Bolts

Steel Eye Bolts H-60-M8

4.67 (3)
Item.#
01467463
Mfr.#
H-60-M8
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Accessories
One hex nut x, Nuts (1pc.)
Weight (g)
38, 38
Finishing
Galvanized colored chromate treatment, Color Zinc Plating
Specification
M8, M8
Allowable Load (N[kgf])
784[80], 784[80]
Material
General structural rolled steel (SS400), Steel
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a hanger bolt
4
From Japan
On 2017-12-13 09:45:45
I bought it because the item here was the cheapest. I felt the plating of the thread part a little rough, but there was no problem in use. In our case there is no need for a nut.
This review is about item#1467454.
Used when lifting work equipment.
5
From Japan
On 2017-09-11 18:16:42
It is a very good product, so I am satisfied because I could get it cheaply for that price.
This review is about item#1467454.
Use of hitch member (towing device) for passenger car
5
From Japan
On 2015-12-14 10:15:01
It is a repeater because it uses it without problems.
This review is about item#01467463.