Buy more than* S$200* and get FREE SHIPPING

  • Stainless Eye Nuts
  • Stainless Eye Nuts
  • Stainless Eye Nuts

Stainless Eye Nuts H-61-SUS-M16

5.00 (7)
Item.#
01467472
Mfr.#
H-61-SUS-M16
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Specification
M16
Finishing
Electrolytic Polishing
Weight (g)
200
Allowable Load (N[kgf])
4410[450]
Material
Stainless Steel (SUS-304)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Use in improvement of light trucks
5
From Japan
On 2016-11-16 10:28:22
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#1467506.
Used at the time of wire attached
5
From Japan
On 2016-10-29 19:17:35
Nashi no problem. Price is also cheaper, strength is no particular problem. The next is also the order scheduled.
This review is about item#1467506.
Put the wire
5
From Japan
On 2016-05-03 14:34:45
no problem.
This review is about item#01467497.
Clasp of manhole of tank truck
5
From Japan
On 2016-02-12 19:10:46
Shine is also clean and satisfaction Cost performance is also good
This review is about item#01467488.
Put to anchor, rope hanging
5
From Japan
On 2015-01-31 11:15:28
Cost performance preeminent
This review is about item#01467488.
Fixing of the temporary toilet
5
From Japan
On 2014-11-25 14:03:44
It polished to a bright shine. There is no any problem in strength.
This review is about item#01467506.
It was used to hanging level put in all the screws.
5
From Japan
On 2014-08-29 14:04:50
It was very good to make things. It was a very good thing.
This review is about item#01467472.