Buy more than* S$200* and get FREE SHIPPING

  • Stainless Eye Nuts
  • Stainless Eye Nuts
  • Stainless Eye Nuts

Stainless Eye Nuts H-61-SUS-M12

5.00 (10)
Item.#
01467488
Mfr.#
H-61-SUS-M12
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Weight (g)
130
Finishing
Electrolytic Polishing
Allowable Load (N[kgf])
2156[220]
Specification
M12
Material
Stainless Steel (SUS-304)
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Hanging playground equipment
5
From Japan
On 2017-08-27 09:10:40
I think that it is a very good product because it is thicker than the thing in the home center and the price is suppressed further.
This review is about item#1467488.
For breakwater mooring
5
From Japan
On 2017-06-23 12:14:59
Stainless steel material and finish could be used without problems.
This review is about item#1467472.
Fastening of the suspension curtain wire
5
From Japan
On 2017-06-02 09:36:07
Excellent cost performance! At this price this quality is amazing.
This review is about item#1467472.
Used to improve light truck
5
From Japan
On 2016-11-16 10:28:22
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#1467506.
Used for wire installation
5
From Japan
On 2016-10-29 19:17:35
There is no problem at all. The price is also cheap, the strength is also no problem. Next time is also planned to order.
This review is about item#1467506.
Stretch wire
5
From Japan
On 2016-05-03 14:34:45
no problem.
This review is about item#01467497.
Tank lorry manhole clasp
5
From Japan
On 2016-02-12 19:10:46
Polishing is also beautiful and satisfying Cost performance is also good
This review is about item#01467488.
Put on an anchor, rope hanging
5
From Japan
On 2015-01-31 11:15:28
Excellent cost performance
This review is about item#01467488.
Fixing temporary toilet
5
From Japan
On 2014-11-25 14:03:44
It is polished shiny. There is no problem in terms of strength.
This review is about item#01467506.
It was attached to all screws and used for level hanging.
5
From Japan
On 2014-08-29 14:04:50
It was a very good made. It was a very good one.
This review is about item#01467472.