Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Steel Eye Nuts
  • Steel Eye Nuts
  • Steel Eye Nuts

Steel Eye Nuts H-61-M12

5.00 (2)
Item.#
01467524
Mfr.#
H-61-M12
Package Qty.
1PC
Ship pack of
1
3.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Material
Steel
Weight (g)
121
Finishing
Color Zinc Plating
Allowable Load (N[kgf])
2156[220]
Specification
M12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used to attach a variety of different fittings use this eye nut.
5
From Japan
On 2016-02-01 15:42:18
Ease of use is good, there is no particular improvements, that is to say burns do use more Once you become a little more cheaply, and.
This review is about item#01467542.
As for Kanabira connection or shackle connection for anchor
5
From Japan
On 2014-08-13 15:54:48
M16 of iron eye nut is I did not enter to hand in quite hardware store but, indeed Monotarou!
This review is about item#01467515.