Buy more than* S$200* and get FREE SHIPPING

  • Steel Eye Nuts
  • Steel Eye Nuts
  • Steel Eye Nuts

Steel Eye Nuts H-61-M10

5.00 (2)
Item.#
01467533
Mfr.#
H-61-M10
Package Qty.
1PC
Ship pack of
1
3.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment
Material
Steel
Weight (g)
72
Finishing
Color Zinc Plating
Allowable Load (N[kgf])
1470[150]
Specification
M10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
We use this Eyetto to install various different metal fittings.
5
From Japan
On 2016-02-01 15:42:18
Usability is good, there are no particular improvement points, it will be used more when it becomes cheaper a little more.
This review is about item#01467542.
For anchor purposes for cannabis connection and shackle connection
5
From Japan
On 2014-08-13 15:54:48
Iron Nut M16 was not readily available at the home center, but as expected it is a monoterror!
This review is about item#01467515.