Buy more than* S$200* and get FREE SHIPPING

  • Rotary Drawer Pulls
  • Rotary Drawer Pulls
  • Rotary Drawer Pulls

Rotary Drawer Pulls H-125 GB

4.40 (5)
Item.#
01467628
Mfr.#
H-125 GB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Floor hatch
Finishing
Brown color paint, Brown Color Painting
Material
Zinc die-casting (ZDC), Zinc-Alloy Die-Casting
Allowable Load (N[kgf])
160[16.3], 160[16.3]
Weight (g)
87, 87
Accessories
Back plate (aluminum plate) x 1 sheet, two M4 pan-head screws x, washer x 2 sheets, Back plate (1pc.), M4 pan head machine screws (2pcs.), Washers (2pcs.)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Alternate of the resin handle of underfloor storage
5
From Japan
On 2016-07-16 10:19:04
It could be an alternative without any problem. Metal can Abunagenaku trust compared to the resin.
This review is about item#01467628.
Use in the field of renovation
5
From Japan
On 2016-05-25 00:29:06
Manufacturers was different, but fit snugly, we have very happy because was able to buy cheaply.
This review is about item#01467628.
Use in the field of renovation
5
From Japan
On 2016-05-18 00:00:27
Existing handle and dimensions I purchased because it was the same. Manufacturers was different, but I am very happy that was able to perfect fit cheap purchase.
This review is about item#01467628.
Handle the exchange of underfloor storage
5
From Japan
On 2016-05-09 10:14:49
But it broke under the floor storage of the handle of the National, but was looking for something of the same size in the waste number, size perfect. Such a handle is easy to crack because it takes die-cast are many forces, I want you to sell much because the exchange in the long term utilization becomes necessary.
This review is about item#01467628.
Handle repair
2
From Japan
On 2015-12-19 22:31:25
Width of the stop plate of the back part is firmly stable at the time of the more broad and mounting. It also determined that a little more things good hard material of the back plate.
This review is about item#01467628.