Buy more than* S$200* and get FREE SHIPPING

  • Rotary Drawer Pulls
  • Rotary Drawer Pulls
  • Rotary Drawer Pulls

Rotary Drawer Pulls H-126-3

5.00 (1)
Item.#
01467655
Mfr.#
H-126-3
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Maintenance doors, Hydrant boxes, Steel Door, Air-conditioning equipment
Material
Zinc-Alloy Die-Casting
Weight (g)
39
Finishing
Silver Color Painting
Allowable Load (N[kgf])
70[7.1]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement repair due to breakage of the rotating handle of the storage under the floor
5
From Japan
On 2016-11-15 14:41:11
The product is solid and I like it. In the first transaction, I am satisfied that the packaging is solid regardless of only one small item.
This review is about item#1467646.