Buy more than* S$200* and get FREE SHIPPING

  • Stainless Drawer Pulls (Concave type)
  • Stainless Drawer Pulls (Concave type)
  • Stainless Drawer Pulls (Concave type)

Stainless Drawer Pulls (Concave type) H-135-SUS-1

4.50 (2)
Item.#
01467682
Mfr.#
H-135-SUS-1
Package Qty.
1PC
Ship pack of
1
14.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water treatment equipment, Kitchen equipment, Floor hatch
Weight (g)
250
Allowable Load (N[kgf])
900[91.8]
Material
Stainless Steel (SUS-304)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Handle steel sheet for cover
5
From Japan
On 2017-01-05 15:53:09
So was able to cost-down than to processing round bar, I bought.
This review is about item#1467698.
For the lid of the septic tank of the iron plate
4
From Japan
On 2016-04-28 17:58:29
Nut is not a single so that it does not come loose, you want a double. Washer think better a little more large range of use is spread. Handle body also dimensions also was just right thickness.
This review is about item#01467682.