Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Drawer Pulls (Concave type)
  • Stainless Drawer Pulls (Concave type)
  • Stainless Drawer Pulls (Concave type)

Stainless Drawer Pulls (Concave type) H-135-SUS-2

4.67 (3)
Item.#
01467698
Mfr.#
H-135-SUS-2
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water treatment equipment, Kitchen equipment, Floor hatch
Weight (g)
195, 195
Allowable Load (N[kgf])
900[91.8], 900[91.8]
Material
Stainless steel (SUS over 304), Stainless Steel (SUS-304)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Outdoor hatch repair
5
From Japan
On 2017-12-18 08:08:25
It is solid and can be used satisfactorily. I will purchase again if I have the opportunity.
This review is about item#01467682.
Steel plate lid handle
5
From Japan
On 2017-01-05 15:53:09
I bought it because I was able to cut costs more than round bar processing.
This review is about item#1467698.
For the lid of the iron plate of the septic tank
4
From Japan
On 2016-04-28 17:58:29
I want the nut to be double rather than single so as not to loosen. I think that the use range will be wider for washers a little bigger. The thickness and size of the handle body were just right.
This review is about item#01467682.