Buy more than* S$200* and get FREE SHIPPING

  • Stainless Hatch Pulls with Plate
  • Stainless Hatch Pulls with Plate
  • Stainless Hatch Pulls with Plate
  • Stainless Hatch Pulls with Plate

Stainless Hatch Pulls with Plate H-144-SUS-1

3.67 (3)
Item.#
01467725
Mfr.#
H-144-SUS-1
Package Qty.
1PC
Ship pack of
1
20.52 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Water treatment equipment, Kitchen equipment, Floor hatch
Finishing
Electrolytic Polishing
Weight (g)
374
Dimensions C1 (mm)
19
Dimensions A3 (mm)
90
Dimensions A1 (mm)
26
Allowable Load (N[kgf])
900[91.8]
Material
Stainless Steel (SUS-304)
Dimensions M1 (mm)
M12x1.75
Dimensions E1(mm)
Dia.12
Dimensions A1(mm)
56.8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Groove lid
2
From Japan
On 2017-02-22 16:48:34
The place to take is rugged but the part of the plate is too weak. ,
This review is about item#1467725.
Production of things that need a falling handle such as a pit
5
From Japan
On 2016-12-05 20:12:36
I had a hard time bending a rebar so far to make a handle and break a pipe and make a reception. I found this product and thought what was the hard work I had done so far. Moreover, it is this price made of stainless steel. From now on I would like to use this product.
This review is about item#1467725.
As a handle of the grease trap
4
From Japan
On 2016-04-19 19:09:04
I want you to make W nut as screw lock.
This review is about item#01467734.