Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Flat Pulls
  • Stainless Flat Pulls
  • Stainless Flat Pulls
  • Stainless Flat Pulls

Stainless Flat Pulls H-145-SUS

5.00 (1)
Item.#
01467768
Mfr.#
H-145-SUS
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
300[30.6]
Finishing
Hairline Buffing
Material
Stainless Steel Sheet (SUS-304)
Purpose
Water treatment equipment, Kitchen equipment, Floor hatch
Recommended Screw
M4 flathead screws
Weight (g)
246
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handle under the floor storage door
5
From Japan
On 2015-04-29 21:05:13
Although it used to install and used, the movement of the handle is also very satisfied very much. It is very cost effective product.
This review is about item#01467768.