Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Bearings, Mechanical Parts, Casters
>
Mechanical Parts
>
Hinges, Door Parts, Catch Clip, Magnet Catches
>
Round Tapped Tubes, Bolts and Eye Bolts
>
Knurled Screws
Stainless Slitting Screws H-150-SUS-2
by
Geo. Prince Takeshita
Item.#
01467786
Mfr.#
H-150-SUS-2
Package Qty.
1PC
Ship pack of
1
Sales Price:
9.99 SGD
Qty.
Shipped after 2018-04-27
Now we ship to...
...
see all
See all 9 items in this Product
Item Feature
Purpose
Control panels, Access doors
Material
Stainless Steel (SUS-304)
Finishing
Mirror Polishing
Weight (g)
34
See all 9 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
3-Point Lock Units
Geo. Prince Takeshita
20.99 SGD
Steel Stays
Geo. Prince Takeshita
3.99 SGD
Flush Bolts
Geo. Prince Takeshita
8.99
-
11.99 SGD
Brass Slitting Screws
Geo. Prince Takeshita
1.99
-
5.99 SGD
104 mm [for left] one touch stay
ESCO
12.99 SGD
Stopper Plates
Geo. Prince Takeshita
0.99
-
2.99 SGD
Stopper Plates
Geo. Prince Takeshita
1.99 SGD
104 mm [for right] one touch stay
ESCO
12.99 SGD
>>
Top