Buy more than* S$200* and get FREE SHIPPING

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-153-SUS-3

Item.#
01467874
Mfr.#
H-153-SUS-3
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Mirror Polishing
Dimensions A5 (mm)
13
Recommended Screw
M4 flathead screws
Dimension p1 (mm)
100
Dimensions E1(mm)
Dia.4.5
Dimensions A1(mm)
17
Dimensions A1 (mm)
5.5
Dimensions B2 (mm)
115.5
Purpose
General equipment
Material
Stainless Steel (SUS-304)
Weight (g)
117
Dimension A4 (mm)
31
Dimensions E2(nm)
8.6
Dimensions A3 (mm)
14
Dimension B1 (mm)
70
Dimensions A6 (mm)
17.5