Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-153-SUS-4

Item.#
01467883
Mfr.#
H-153-SUS-4
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Mirror Polishing
Dimensions A1 (mm)
5.4
Dimensions B2 (mm)
95.4
Weight (g)
95
Dimension A4 (mm)
31.5
Dimensions E2(nm)
8.6
Dimensions A3 (mm)
13.4
Dimension B1 (mm)
56.4
Purpose
General equipment
Material
Stainless Steel (SUS-304)
Dimensions A6 (mm)
18
Dimensions A5 (mm)
12.5
Recommended Screw
M4 flathead screws
Dimension p1 (mm)
80
Dimensions E1(mm)
Dia.4.7
Dimensions A1(mm)
18.1