Buy more than* S$200* and get FREE SHIPPING

  • Drawer Pulls
  • Drawer Pulls
  • Drawer Pulls

Drawer Pulls H-174-1

5.00 (1)
Item.#
01467917
Mfr.#
H-174-1
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Recommended Screw
M8 hexagon head bolt
Material
Polyamide + Aluminium
Dimension B1 (mm)
470
Weight (g)
182
Purpose
General equipment
Finishing
Black + Anodic Coating
Dimension p1 (mm)
500
Dimensions B2 (mm)
530
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Horizontal gate gate handle
5
From Japan
On 2017-07-27 15:09:43
It was lightweight, it was cheap and was very satisfied with making it solid.
This review is about item#1467935.