Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drawer Pulls
  • Drawer Pulls
  • Drawer Pulls

Drawer Pulls H-174-3

5.00 (1)
Item.#
01467935
Mfr.#
H-174-3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Recommended Screw
M8 hexagon head bolt
Material
Polyamide + Aluminium
Dimension B1 (mm)
270
Weight (g)
115
Purpose
General equipment
Finishing
Black + Anodic Coating
Dimension p1 (mm)
300
Dimensions B2 (mm)
330
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Horizontal gate gate handle
5
From Japan
On 2017-07-27 15:09:43
It was lightweight, it was cheap and was very satisfied with making it solid.
This review is about item#1467935.