Buy more than* S$200* and get FREE SHIPPING

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-175-SUS-1

Item.#
01467953
Mfr.#
H-175-SUS-1
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Purpose
Cabinets
Finishing
Mirror Polishing
Accessories
M6 flathead screws (Hexagonal hole) (2pcs.)
Dimensions B2 (mm)
168
Dimension p1 (mm)
150
Allowable Load (N[kgf])
800[81.6]
Material
Stainless Steel (SUS-304)
Dimension B1 (mm)
140
Weight (g)
305