Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-175-SUS-2

Item.#
01467962
Mfr.#
H-175-SUS-2
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Purpose
Cabinets
Finishing
Mirror Polishing
Accessories
M6 flathead screws (Hexagonal hole) (2pcs.)
Dimension B1 (mm)
110
Weight (g)
259
Allowable Load (N[kgf])
800[81.6]
Material
Stainless Steel (SUS-304)
Dimension p1 (mm)
120
Dimensions B2 (mm)
138