Buy more than* S$200* and get FREE SHIPPING

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-175-SUS-4

Item.#
01467987
Mfr.#
H-175-SUS-4
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Purpose
Cabinets
Finishing
Mirror Polishing
Accessories
M6 flathead screws (Hexagonal hole) (2pcs.)
Dimension B1 (mm)
90
Weight (g)
236
Allowable Load (N[kgf])
800[81.6]
Material
Stainless Steel (SUS-304)
Dimension p1 (mm)
100
Dimensions B2 (mm)
118