Buy more than* S$200* and get FREE SHIPPING

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-175A-SUS-1

Item.#
01467996
Mfr.#
H-175A-SUS-1
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
800[81.6]
Material
Stainless Steel (SUS-304)
Dimensions B2 (mm)
168
Dimension p1 (mm)
150
Purpose
Cabinets
Finishing
Mirror Polishing
Dimension B1 (mm)
140
Weight (g)
308