Buy more than* S$200* and get FREE SHIPPING

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-175A-SUS-2

Item.#
01468005
Mfr.#
H-175A-SUS-2
Package Qty.
1PC
Ship pack of
1
18.72 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
800[81.6]
Material
Stainless Steel (SUS-304)
Dimension B1 (mm)
110
Weight (g)
262
Purpose
Cabinets
Finishing
Mirror Polishing
Dimension p1 (mm)
120
Dimensions B2 (mm)
138