Buy more than* S$200* and get FREE SHIPPING

  • Stainless Drawer Pulls
  • Stainless Drawer Pulls
  • Stainless Drawer Pulls

Stainless Drawer Pulls H-175A-SUS-4

Item.#
01468023
Mfr.#
H-175A-SUS-4
Package Qty.
1PC
Ship pack of
1
16.01 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
800[81.6]
Material
Stainless Steel (SUS-304)
Dimension B1 (mm)
90
Weight (g)
235
Purpose
Cabinets
Finishing
Mirror Polishing
Dimension p1 (mm)
100
Dimensions B2 (mm)
118