Buy more than* S$200* and get FREE SHIPPING

  • Trunk Carrying Handles
  • Trunk Carrying Handles
  • Trunk Carrying Handles

Trunk Carrying Handles H-178

4.67 (6)
Item.#
01468048
Mfr.#
H-178
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
850[86.8]
Weight (g)
235
Purpose
Cabinets, Containers
Finishing
Chrome Plating
Material
Cold Rolled Steel Sheet
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
On a lightweight lid
5
From Japan
On 2018-04-24 20:54:03
It is used for the handle of the container's simple lid. It is very good without getting in the way because it can only be output when used.
This review is about item#1468048.
Used as a temporary inclined stand
5
From Japan
On 2018-02-08 15:01:56
It is used as a steering wheel such as acoustic speaker and as a tilted stand mounted on the bottom. Reliable strength and rubber part of the grip part are optimal for slip prevention and floor protection when using the stand. Also, since it is a spring type, instantaneous storage is also unavoidable when transporting.
This review is about item#1468048.
Repair of the cooler box
4
From Japan
On 2017-08-01 16:00:04
Used as a handle for a broken cooler box. It is a solid feeling than genuine stopped with 3 screws. With a spring, it does not get up unless it gets used, so it does not get in the way and it feels nice.
This review is about item#1468048.
Vacuum handle
5
From Japan
On 2016-05-24 15:45:46
Since the handle of the factory vacuum cleaner has broken, I used it for substitution. Originally it was plastic, but this is a metal, so it is strong and likely to last long.
This review is about item#01468048.
Used for equipment transport case
4
From Japan
On 2016-01-28 16:25:17
Because it has a spring, it is easy to store, it is easy to hold because rubber is attached to the handle part. However, since there is only screw hole for installation, it is a bit uneasy when lifting to carry heavy load.
This review is about item#01468048.
Case handle replacement
5
From Japan
On 2015-01-30 17:33:02
Purchased for exchanging the handle of wooden, resin made goods moving case. Although I do not yet know the durability, I am expecting it because it is the same shape as the one used for the tour case. This rubber hand grip is attached only with this hand, it is easy to hold. I think that cost performance is higher than anything.
This review is about item#01468048.