Buy more than* S$200* and get FREE SHIPPING

  • Folding Drawer Pulls
  • Folding Drawer Pulls
  • Folding Drawer Pulls

Folding Drawer Pulls H-179

5.00 (1)
Item.#
01468057
Mfr.#
H-179
Package Qty.
1PC
Ship pack of
1
5.79 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Purpose
Chemical equipment
Mounting Plate Thickness (mm)
(Max.)4
Weight (g)
121
Accessories
Nuts (2pcs.), spring washers (2pcs.)
Allowable Load (N[kgf])
300[30.6]
Finishing
Chrome Plating
Material
Steel Wire Rod
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment storage box
5
From Japan
On 2016-03-17 21:29:26
I am satisfied with sufficient strength.
This review is about item#01468057.