Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Trunk Carrying Handles
  • Stainless Trunk Carrying Handles
  • Stainless Trunk Carrying Handles

Stainless Trunk Carrying Handles H-185-SUS

5.00 (2)
Item.#
01468066
Mfr.#
H-185-SUS
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Allowable Load (N[kgf])
270[27.6]
Weight (g)
179
Purpose
Water treatment equipment
Finishing
Electrolytic Polishing
Material
Stainless Steel (SUS-304)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of tool box
5
From Japan
On 2015-09-07 16:58:19
Since the handrail of the tool box was damaged, it was used for replacement. I think it would be nice to have the grip part easy to grasp with rubber or something.
This review is about item#01468066.
It was used as a handle of a sleeper of a large machine as requested by customers.
5
From Japan
On 2015-04-02 17:12:46
The installation method was easy and the appearance was well convinced shopping.
This review is about item#01468066.