Buy more than* S$200* and get FREE SHIPPING

  • Stainless Knob Nuts
  • Stainless Knob Nuts
  • Stainless Knob Nuts

Stainless Knob Nuts H-461-SUS-3

Item.#
01468188
Mfr.#
H-461-SUS-3
Package Qty.
1PC
Ship pack of
1
3.79 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Mirror Polishing
Dimensions A1(mm)
10
Weight (g)
10
Dimensions E2(nm)
Dia.11
Purpose
Cabinets
Material
Stainless Steel (SUS-304)
Dimensions A1 (mm)
6
Dimensions M1 (mm)
M5x0.8
Dimensions E1(mm)
Dia.16