Buy more than* S$200* and get FREE SHIPPING

  • Stainless Knob Nuts
  • Stainless Knob Nuts
  • Stainless Knob Nuts

Stainless Knob Nuts H-461-SUS-4

Item.#
01468197
Mfr.#
H-461-SUS-4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Mirror Polishing
Dimensions M1 (mm)
M4x0.7
Dimensions E1(mm)
Dia.16
Dimensions A1 (mm)
6
Purpose
Cabinets
Material
Stainless Steel (SUS-304)
Dimensions E2(nm)
Dia.11
Dimensions A1(mm)
10
Weight (g)
12