Buy more than* S$200* and get FREE SHIPPING

  • Stainless Knob Nuts
  • Stainless Knob Nuts
  • Stainless Knob Nuts

Stainless Knob Nuts H-461-SUS-5

Item.#
01468206
Mfr.#
H-461-SUS-5
Package Qty.
1PC
Ship pack of
1
3.05 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Mirror Polishing
Dimensions M1 (mm)
M3x0.5
Dimensions E1(mm)
Dia.11
Dimensions A1 (mm)
4
Purpose
Cabinets
Material
Stainless Steel (SUS-304)
Dimensions E2(nm)
Dia.8
Dimensions A1(mm)
8
Weight (g)
4