Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter Wrench, For Import Cars
  • Oil Filter Wrench, For Import Cars
  • Oil Filter Wrench, For Import Cars
  • Oil Filter Wrench, For Import Cars
  • Oil Filter Wrench, For Import Cars

Oil Filter Wrench, For Import Cars -

4.51 (37)
Item.#
01476238
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
12.7
Cup Size
74mm (14 square)
Wrench Size (mm)
(Hexagonal) 27
Weight (g)
150
Dimensions (Width W x Height H) (mm)
84.5x44
Compatible
Mercedes-Benz, Audi (A3), BMW (E36), Citroen, Fiat, Ford, launcher, Opel, Peugeot, Porsche, is a cup wrench of size corresponding to the number of imported cars such as Renault.(Also it will correspond to a portion of domestic cars)
Customer Reviews
5 star 29
4 star 2
3 star 3
2 star 2
1 star 1
Review Rating: 4.51
37 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2017-09-07 20:11:13
It is used for filter change of Range Rover · Evec. Usability is satisfactory.
This review is about item#1476238.
This time it is used with Porsche 986,
5
From Japan
On 2017-04-02 23:33:07
We were able to work without any problems on the functional side, I think that there is no problem with durability with metal.
This review is about item#1476238.
Engine oil change for private car
5
From Japan
On 2016-12-26 17:43:03
The appearance finish of the product is also beautiful and satisfying without complaint
This review is about item#1476238.
BMW oil filter change
5
From Japan
On 2015-10-19 16:50:16
Very cost-effective, durable looks good.
This review is about item#01476238.
Change oil filter
5
From Japan
On 2015-10-06 20:12:56
It matched perfectly! Before purchasing this product, the setting changes flexibly at a certain tool store, and it adapts widely. Although I bought the product called, I was in a state of idle when I used it. I should have bought this from the beginning!
This review is about item#01476238.
maintenance
5
From Japan
On 2015-09-11 19:00:11
No problem
This review is about item#10812505.
Car oil filter change
5
From Japan
On 2015-08-17 19:46:15
I got it at hand and tried it immediately, but I thought that making was solid and I can use it with confidence.
This review is about item#01476238.
Car maintenance
5
From Japan
On 2015-08-12 09:48:32
This size is the same as a part of Mazda car, so it was good.
This review is about item#01476238.
Maintenance
4
From Japan
On 2015-07-04 19:16:01
I am satisfied with both things and prices. I would like other sizes for imported cars to be made worth with monotalou.
This review is about item#01476238.
MB-CLS filter exchange
5
From Japan
On 2015-03-27 13:03:20
I compared a lot in terms of price, but for now, this is No. 1. Do not forget to wrench 27 mm, so do not forget! It is!
This review is about item#01476238.