Buy more than* S$200* and get FREE SHIPPING

  • Twin Hose
  • Twin Hose
  • Twin Hose
  • Twin Hose

Twin Hose 42134

4.86 (7)
Package Qty.
Ship pack of
64.99 SGD
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
Outer Diameter (phi mm)
Oxygen hose: 11.2 acetylene hose: 11.2
Inner Diameter (phi mm)
Oxygen hose: 5.0 acetylene hose: 5.0
Length (m)
Material (Surface/Back/Partition/Reinforcement)
Working Pressure (MPa)
Oxygen hose: 2.0 acetylene hose: 0.15
Oxygen hose: blue acetylene hose: Red
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Gas movement work from the cylinder to the torch
From Japan
On 2017-03-27 22:26:42
It is also worth the price and performance is no problem. I am satisfied.
This review is about item#1476292.
Cutting of steel
From Japan
On 2016-06-30 16:11:38
I can use it, but I do not know how long it is, but how soft is it to use? Hardness, outer diameter in bandless applications etc were the same as domestic manufacturers, I would like to make meter cut sales when I can.
This review is about item#01476292.
Hose for oxygen acetylene gas welding
From Japan
On 2015-12-28 21:46:37
It is not different from the maker item. I will be saved if it is a bit cheaper
This review is about item#01476292.
For gas cutting machine extension
From Japan
On 2015-07-05 15:36:38
no problem.
This review is about item#01476292.
Blowing operation
From Japan
On 2015-02-28 21:56:04
I bought it for trial at a value, but it is softer than other companies' hose and there is no discomfort in hand and it is very good It seems enough for a high place and fine work
This review is about item#01476292.
Cutting work at the factory
From Japan
On 2015-02-19 16:10:08
It is just right to use in a factory called 10 M, the price is reasonably priced and very comfortable to use!
Refrigerator repair work
From Japan
On 2014-10-28 19:20:24
I bought it for use in repair work. In other ordering place, price and specification did not match and we were struggling to select the purchaser. After arrival, I did the replacement work immediately, but there was no problem at all. I am satisfied as a product. For the first purchase, I would like to confirm durability etc in the future. Since it sees it as a consumable item, I would like to purchase it in the future.
This review is about item#01476308.