Buy more than* S$200* and get FREE SHIPPING

  • Twin Hose
  • Twin Hose
  • Twin Hose

Twin Hose 42144

4.83 (6)
Item.#
01476308
Mfr.#
42144
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
215
Outer Diameter (phi mm)
Oxygen hose: 11.2 acetylene hose: 11.2
Inner Diameter (phi mm)
Oxygen hose: 5.0 acetylene hose: 5.0
Length (m)
20
Material (Surface/Back/Partition/Reinforcement)
2S
Working Pressure (MPa)
Oxygen hose: 2.0 acetylene hose: 0.15
Color
Oxygen hose: blue acetylene hose: Red
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Cutting of steel
4
From Japan
On 2016-06-30 16:11:38
You can also use, softness when how much with what does not know use? Hardness, outside diameter and the like in the band-less applications was a domestic manufacturer and the same, I want to sell meter cut Once you.
This review is about item#01476292.
Hose of the oxygen acetylene gas welding
5
From Japan
On 2015-12-28 21:46:37
No different manufacturers products. It will be saved if a little cheaper
This review is about item#01476292.
Gas cutting machine for extension
5
From Japan
On 2015-07-05 15:36:38
no problem.
This review is about item#01476292.
Fusing work
5
From Japan
On 2015-02-28 21:56:04
I bought to trial in the bargain, but it is very good there is no hand of discomfort softer than other companies of the hose It seems to be sufficient to high altitude and a fine work
This review is about item#01476292.
Cutting operation at the factory
5
From Japan
On 2015-02-19 16:10:08
In just a good length to be used in the factory of 10M, the price is also re - also very good feeling in the Zunaburu!
Refrigerator repair work
5
From Japan
On 2014-10-28 19:20:24
It was purchased for use in the repair work. In other order destination price, specifications had been struggling to purchase destination of choice not match. Upon arrival, we immediately exchange work, but there was no problem at all. The product has been satisfied. For the initial purchase, such as durability is thought to want to make sure the future. Because it regarded as consumables, we want to buy in the future.
This review is about item#01476308.