Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twin Hose
  • Twin Hose
  • Twin Hose

Twin Hose 42226

4.75 (4)
Item.#
01476317
Mfr.#
42226
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
Oxygen hose: 15.5 acetylene hose: 16.1
Inner Diameter (phi mm)
Oxygen hose: 8.0 acetylene hose: 9.0
Approximate Mass (g/m)
370
Working Pressure (MPa)
Oxygen hose: 2.0 acetylene hose: 2.0
Color
Oxygen hose: blue acetylene hose: Red
Length (m)
10
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Connection of welding machine oxygen, acetylene
5
From Japan
On 2017-12-21 15:10:27
There is no problem with both price and quality. Shipment is also early and satisfactory.
This review is about item#1476317.
Gas welding
4
From Japan
On 2016-02-25 16:41:00
I received it, I still do not use it, I do not use it, but I think it is flexible and very good.
This review is about item#01476317.
Gas welding
5
From Japan
On 2016-02-22 23:13:04
I think that it is very good. However, I think that MADE IN where I understood in advance, better still.
Gas welding
5
From Japan
On 2015-09-28 10:59:15
It has length, good hose flexibility, user-friendly product. We were able to use coupons and campaign codes and buy it with great advantage. I always find it useful.
This review is about item#01476317.