Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hose for Gas
  • Hose for Gas
  • Hose for Gas

Hose for Gas G-10

Item.#
01476335
Mfr.#
G-10
Package Qty.
1PC(10m)
Ship pack of
1
40.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
185
Working Pressure (MPa)
2.0
Color
Orange
Outer Diameter (phi mm)
16.3
Inner Diameter (phi mm)
9.5
Length (m)
10