Buy more than* S$200* and get FREE SHIPPING

  • Hose for Gas
  • Hose for Gas
  • Hose for Gas

Hose for Gas G-20

Item.#
01476344
Mfr.#
G-20
Package Qty.
1PC(20m)
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Approximate Mass (g/m)
185
Working Pressure (MPa)
2.0
Color
Orange
Outer Diameter (phi mm)
16.3
Inner Diameter (phi mm)
9.5
Length (m)
20