Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E

Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E E2E-X8MD1S?2M

5.00 (3)
Item.#
01491525
Mfr.#
E2E-X8MD1S?2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-08-21 10:48:26
No problem about the product. It is helpful to get to ships on the day.
This review is about item#35099836.
For storing forget warning device of cargo crane (Unic car).
5
From Japan
On 2010-06-09 09:15:19
Manufacturer because genuine products (Tadano) with comparable price inexpensive (on wiring processing), is also ideal for repair after Tadano TM-ZR machine.
This review is about item#06862125.
Maintenance and repair of the multi-storey car park
5
From Japan
On 2009-08-20 14:49:55
Longer than before the length of the threaded portion at the time of installation, can now be easily set with the mounting of the body without having to severe the settings of the attacker side to be detected. By the way, can also be used to substitute with other products, without any backlash after mounting, reliability think high. On the contrary, when the Toriaeru with those of the existing length, we might not be able to use some for too long. (For example, not be installed and does not bend the line side to the L-type)
This review is about item#06862055.