Buy more than* S$200* and get FREE SHIPPING

  • Prism Standard Type Proximity Sensor Tl-N/-Q

Prism Standard Type Proximity Sensor Tl-N/-Q TL-Q5MB1 2M

4.50 (4)
Item.#
01491534
Mfr.#
TL-Q5MB1 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is used for machine safety equipment.
4
From Japan
On 2016-07-11 13:20:15
It became possible to purchase less expensive than the current product. I wish for further cost reduction.
This review is about item#02501782.
Facility stop sensor
4
From Japan
On 2016-07-05 23:27:29
I replaced it because the sensor of the same type got strange. It's cheap. I bought a code of 5 m, but it was a margin at 2 m. I am using it without problems.
This review is about item#39098062.
Failure substitution for existing machinery
5
From Japan
On 2015-02-22 18:48:35
Manufacturer (OMRGON) It ​​is ready-made and there is no problem
This review is about item#39098114.
It is a sensor widely used in machinery and equipment.
5
From Japan
On 2014-03-13 15:43:39
It is a part you want to arrange immediately as a spare part so it is very helpful to arrive immediately after ordering.
This review is about item#02501782.