Buy more than* S$200* and get FREE SHIPPING

  • Ironwork drill set

Ironwork drill set SET13

5.00 (1)
Item.#
01583601
Mfr.#
SET13
Package Qty.
1Set(13PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (case)
Stainless steel
Material
High-speed-steel (high speed) HSS
Set Contents (mm)
Diameter: 1.5, 2.0, 2.5, 3.0, 3.2, 3.5, 4.0, 4.5, 4.8, 5.0, 5.5, 6.0, 6.5
Point Angle (Degree)
118
TRUSCO Part Number
108-1365
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fence repair
5
From Japan
On 2014-05-15 23:51:26
About 20 pieces were cut off well, but I punctured the hole, but it did not change sharpness well well.
This review is about item#01583626.