Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ironwork drill set

Ironwork drill set SET25

4.50 (2)
Item.#
01583626
Mfr.#
SET25
Package Qty.
1Set(25PC)
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (case)
Stainless steel
Material
High-speed-steel (high speed) HSS
Set Contents (mm)
Diameter:1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5, 13.0
Point Angle (Degree)
118
TRUSCO Part Number
108-1403
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Workpiece etc.
4
From Japan
On 2018-04-05 16:45:08
Purchase a set of drills that I have used If there is more room in the case, it is convenient to have drills and sweater punches etc. in the spare. I think that sharpness is good.
This review is about item#1583617.
Fence repair
5
From Japan
On 2014-05-15 23:51:26
About 20 pieces were cut off well, but I punctured the hole, but it did not change sharpness well well.
This review is about item#01583626.