Buy more than* S$200* and get FREE SHIPPING

  • Ironwork drill set

Ironwork drill set SET41

5.00 (1)
Item.#
01583635
Mfr.#
SET41
Package Qty.
1Set(41PC)
Ship pack of
1
549.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material (case)
Stainless steel
Material
High-speed-steel (high speed) HSS
Set Contents (mm)
Diameter: 6.0-6.9, 7.0-7.9, 8.0-8.9, 9.0-9.9, 10.0
Point Angle (Degree)
118
TRUSCO Part Number
108-1390
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fence repair
5
From Japan
On 2014-05-15 23:51:26
About 20 pieces were cut off well, but I punctured the hole, but it did not change sharpness well well.
This review is about item#01583626.