Buy more than* S$200* and get FREE SHIPPING

  • Ironwork drill set

Ironwork drill set SET50

5.00 (1)
Item.#
01583644
Mfr.#
SET50
Package Qty.
1Set(50PC)
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (case)
Stainless steel
Material
High-speed-steel (high speed) HSS
Set Contents (mm)
Diameter: 1.0 to 1.9, 2.0 to 2.9, 3.0 to 3.9, 4.0 to 4.9, 5.0 to 5.9
Point Angle (Degree)
118
TRUSCO Part Number
108-1373
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fence repair
5
From Japan
On 2014-05-15 23:51:26
About 20 pieces were cut off well, but I punctured the hole, but it did not change sharpness well well.
This review is about item#01583626.