Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cut-Off Wheel
  • Cut-Off Wheel
  • Cut-Off Wheel

Cut-Off Wheel 105-1.0-15

4.60 (5)
Item.#
01603543
Mfr.#
105-1.0-15
Package Qty.
1Box(10Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting screw head, and flush surface., Cutting screw head, and flush surface.
Outer Diameter (phi mm)
105
Hardness
S
Hole Diameter (phi mm)
15
Thickness (mm)
1
Bond
B
Maximum Operating Speed (m/s [m/min])
80[4800]
Maximum Rotation Speed (min-1[r. p.m])
15286
Abrasive Material
A
Grain Size
60
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
5
From Japan
On 2017-06-22 17:54:24
I am always purchasing because it is well-off, cheap, durability is so good.
This review is about item#1603543.
Iron cutting
4
From Japan
On 2017-03-10 20:03:08
Since it is an offset, since bolts etc can be cut with Tsuraichi, it is not dangerous work because it is not necessary to forcibly cut it. Sharpness, durability is not good. It is consumable so it is cheap and saved.
This review is about item#1603543.
Bolt cutting
5
From Japan
On 2017-01-06 14:29:28
To the extent of the price, sharpness, I could cut a lot more than I thought. I made an additional order at a later date.
This review is about item#1603543.
Nail cutting when disassembling 2 x 4
5
From Japan
On 2015-06-01 17:16:36
I am using it for nail cutting when disassembling 2 x 4. Cost performance is good as an offset cutting wheel as we use gun guns.
This review is about item#01603543.
Cutting work on site
4
From Japan
On 2014-10-22 14:37:25
Price, feeling of use are no problem at all. Slightly out of stock occasionally
This review is about item#01603543.