Buy more than* S$200* and get FREE SHIPPING

  • Foldable Jack Stand

Foldable Jack Stand -

4.20 (64)
Item.#
01633546
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
24.82 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Lowest Position (mm)
299
Capacity (t)
2 (when the two used)
Weight (kg)
About 1.6 (one)
Compatible
(Vehicle) 2t below
Caution
* Use the jack stand for safety when jack-up working. * Jack stand will be needed two or four depending on the work. Use in pairs, not a single. * Use on a horizontal hard ground when working. * Before working, confirm that there are not people, children, other vehicle, and things around the vehicle. * When adjusting the jack stand height, be careful not to pinch your fingers or hands. * Do not use the weight more than 2t. * Use only for its intended purpose. * Do not give a shock, such as throwing, dropping, hitting. * Before using, make sure there is no abnormality in each part. * If there are deformation of the body and column, remarkable backlash, strange noise, stop using and contact your dealer or the manufacture which is written in the script. * Do not dismantle or remodel it. Not only can not exhibit its intrinsic performance, but also jack stand get damaged and it is dangerous. * Be sure use by two.
Highest Position (mm)
365
Height (mm)
During one stage during 299/2 stage during 332/3 stage 365
Dimension (mm)
277x210x240 (dimensions of the jack socket portion min 75x40)
Purpose
For vehicles
Customer Reviews
5 star 33
4 star 19
3 star 6
2 star 4
1 star 2
Review Rating: 4.20
64 Customer Reviews
The reviews are automatic translation.
Car Maintenance
4
From Japan
On 2017-07-27 09:47:25
Because it is foldable, it becomes very compact and it is good to get in the way even if it is loaded on the car all the time. However, I felt instability when I stood up because of folding. Compactness and cost performance are very satisfying.
This review is about item#1066117.
Rear maintenance
1
From Japan
On 2017-07-07 12:47:01
Because the other with rubber was more cheap, I bought that. Please do better for both price and material.
Rotation of vehicle tires
2
From Japan
On 2017-06-27 23:22:43
One place of the tripod ring, the rivet was incomplete and the operating axis dropped out.
This review is about item#1633546.
Maintenance of cars
3
From Japan
On 2017-06-12 20:51:20
I think the feeling of use is normal. It will be appreciated if you can sell cushioning materials together so as not to damage the jack up point. By the way, having only the upper part drops the lower part with the spon, so I thought that caution is necessary for carrying.
This review is about item#1066117.
Boot exchange
5
From Japan
On 2017-05-22 20:22:03
It is truly a monotaur. It is durable and safe to work though it is cheap. I recommend it to one family.
This review is about item#1633546.
When car maintenance
4
From Japan
On 2017-05-02 19:19:53
Purchase because it is dangerous only with a jack Reasonable and handy, it is convenient to be compact at the time of storage
This review is about item#1066117.
Car Maintenance
4
From Japan
On 2017-04-21 10:57:40
Because it is a folding type it is better if rubber is attached to a saucer that is not troubled by storage
This review is about item#1066117.
Used when replacing engine oil or tires
5
From Japan
On 2017-04-06 11:21:25
Although it is not recommended for heavy users because it is a folding type, it is the best product in my use environment because it is very compact.
This review is about item#1066117.
Used when exchanging tires on my car.
4
From Japan
On 2017-03-29 17:22:33
Although I purchased it because it is foldable and easy to store, I am not using it after all. I will use it for another occasion.
This review is about item#1066117.
Tire change
5
From Japan
On 2017-03-19 16:35:14
When exchanging tires, we use it for safety to the body lifted by the floor jack. I feel delicate, but for now it does not matter at all. This horse that can be compactly stored because it is not usually used is useful for home use.
This review is about item#1066117.