Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask VFlex

Dust Mask VFlex 9105J-DS2

3.96 (23)
Item.#
01633598
Mfr.#
9105J-DS2
Package Qty.
1Box(20Sheet)
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Exhaust Resistance (Pa)
14
National Certification Acceptance Number
TM497 No.
Inhalation Resistance (Pa)
14
Type
Disposable
Size
Regular
Usage Duration
16
Particle Collection Efficiency (%)
98.2
Standard
DS2
Weight (g)
10
Customer Reviews
5 star 10
4 star 6
3 star 3
2 star 4
1 star 0
Review Rating: 3.96
23 Customer Reviews
The reviews are automatic translation.
Processing and polishing of artificial marble
4
From Japan
On 2017-11-25 12:57:25
I was using 9322J-DS2, but as soon as I got lost it was indicated, so I was told that there is no substitute where I contacted a toll-free number for substitution. After that, when there was an alternative, the display changed, it was 9322 J + DS 2. Do not you know if there is an alternative if it does not pass for a while? In a panic, I tried using 9105J-DS2 instead of 9322J-DS2, Although performance does not change, it is cheap. However, because there is no exhaust valve, hot. In the summer we plan to use 9322 J + DS 2. Very good in the winter when cost cut.
This review is about item#1633598.
During painting work and undertreatment
5
From Japan
On 2017-11-13 15:54:40
It can be used at ease with high dust-proof ability for disposable split. I think that it is lighter than the one of the upper standards, it is easy to work and hygiene is also advantageous. Employees are also pleased.
This review is about item#1633598.
Flammability test
5
From Japan
On 2017-11-06 15:57:50
It is said that breathing is easier and throat is less likely to hurt than the mask used conventionally.
This review is about item#1633598.
When machining with a machine
5
From Japan
On 2017-05-22 09:42:57
The fit to the face is amazing. Mouth has moderate space and easy conversation
This review is about item#1633598.
Thunder finish
3
From Japan
On 2017-04-06 15:42:32
It is divided into a person who says that it is wrinkle, that it turns black immediately, and a person who says that it is cheap and good.
This review is about item#1633598.
As a mask during exercise ...
5
From Japan
On 2017-03-31 15:07:52
In this state, the steam adheres to the whole cold season and it becomes painful, so we use exhaust valves sewn to other masks etc. Also, if the space is too large, the efficiency of air exchange will be low with carbon dioxide, so you can use it for light running by trying to crush it.
This review is about item#1633598.
Organization of old books over a long period of time in underground mildew
5
From Japan
On 2017-03-02 16:49:07
With an ordinary mask, there was a mold smell even in the lungs, phlegm and so on caught sickness and the physical condition was bad, but after wearing this mask, there was no such thing, the work was restored, the work of health damage I was worried less. The price is lowered and it is really helpful.
This review is about item#1633598.
Measures against dust
5
From Japan
On 2017-01-29 06:49:38
It is a product not available in the country. It is rich in assortment and it is saved.
This review is about item#01633598.
Painting and work (rust removal)
4
From Japan
On 2016-12-14 17:44:45
There is no problem with wearing protective eyewear, fitting and tightness can also be used satisfactorily. However, rubber is easy to cut.
This review is about item#1633598.
Roses of medicine preparation, spraying
5
From Japan
On 2016-12-14 07:05:27
I do not want to use the same thing more than once, so I can use it easily.
This review is about item#01633598.