Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM121-N01-01Sa

by SMC
Item.#
01638394
Mfr.#
VM121-N01-01Sa
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Piping Method and Length of Push Rod
Horizontal piping, short
Actuator Type
Roller Lever
Material (Roller)
Hardened steel
Operating Pressure Range (MPa)
-0.1 to 1
Effective Sectional Area (mm2)
2.5
Number of Ports
2 port
Port Size
NPT1/8