Buy more than* S$200* and get FREE SHIPPING

  • Brake Pad, J Pad

Brake Pad, J Pad J2197

4.61 (105)
Item.#
01638577
Mfr.#
J2197
Package Qty.
1Set(4Sheet)
Ship pack of
1
47.18 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (AKEBONO)
AN638WK
Part No.
04465-28400
Other Company's Reference Number (Nisshinbo)
PF1448
Third-Party Reference Number (TOKIKO)
TN552
Third-Party Reference Number (SUMITOMO)
SN877
Third-Party Reference Number (MIYAKO)
MD-272
Third-Party Reference Number (TACTI)
V9118-A084
Compatible Model
Estima
Manufactutrer
Toyota
Third-Party Reference Number (FBL)
AFP442
Third-Party Reference Number (KASHIYAMA)
D2197-02
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 78
4 star 15
3 star 11
2 star 0
1 star 1
Review Rating: 4.61
105 Customer Reviews
The reviews are automatic translation.
Car inspection of minicars
5
From Japan
On 2017-03-14 23:04:51
Although I am using about two years after replacement, the effectiveness and durability are no problem. Although it may be a problem of compatibility because it was exchanged with a cast iron rotor made by Paroto, dust may be slightly higher compared to genuine and aggressiveness to the rotor may also be enhanced. Although it may sound better to hear somewhat if it says "feel like a brake of a European car".
This review is about item#33048662.
I used it variously ...
5
From Japan
On 2017-02-11 11:24:16
I caught in a price range and used various goods. I think that MK's is the best at 4 points of the safety performance, of course, the quietness (at the time of braking) the rate of occurrence of the brake powder, the price range (this is important) I do not have any claims Because.
This review is about item#33048486.
Maintenance of my car
5
From Japan
On 2017-01-31 21:15:47
Although it has been running for a while after exchanging, it does not produce sound and its effectiveness is also good and it can be used without problems
This review is about item#33048531.
Purchase for brake replacement
5
From Japan
On 2017-01-03 19:56:25
Purchased for replacing brake pads, the reason for purchasing this product was because it was cheapest in Japan. There is no problem with braking property and no keyy sound at brake. Is not it a good product?
This review is about item#33048741.
Exchange of fitting pads
5
From Japan
On 2016-12-15 20:25:28
I used the same thing last time. Because it is about 70,000 km running, I think that Pat life itself is not bad. Compared to genuine car fittings, there is not so much brake dust, so the price is also reasonable and I will continue to use the items from this manufacturer.
This review is about item#33048565.
When replacing brake
4
From Japan
On 2016-10-06 19:09:35
When there is room in the schedule, purchase at 10% OFF or 5% OFF on Saturday and Sunday order. It is cheap even though it is ordinary, but this is very economical.
This review is about item#33048741.
Pad replacement
5
From Japan
On 2016-09-30 22:56:27
It is reliable because it is domestic. I will also purchase it.
This review is about item#33048741.
Component replacement
1
From Japan
On 2016-08-13 17:31:11
There is no dissatisfaction with the product, but dissatisfied with the delivery method. I received e-mail as sending on Friday, but in fact it is shipped the next day (Saturday), arrived Monday. Because I can not make it on time on Saturday, I purchased at another store, the result, this time I returned.
This review is about item#33048741.
During machine maintenance
5
From Japan
On 2016-08-05 17:27:16
It is satisfying, cost performance
This review is about item#33048565.
Exchange
5
From Japan
On 2016-07-17 12:19:56
Long-lasting except for. I am satisfied with performance durability.
This review is about item#33048601.