Buy more than* S$200* and get FREE SHIPPING

  • Brake Pad, J Pad

Brake Pad, J Pad J2223

4.61 (104)
Item.#
01638613
Mfr.#
J2223
Package Qty.
1Set(4Sheet)
Ship pack of
1
57.02 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (PITWORK)
AY040-TY068
Part No.
04465-21020
Other Company's Reference Number (Nisshinbo)
PF1480
Third-Party Reference Number (TOKIKO)
TN624
Third-Party Reference Number (SUMITOMO)
SN909
Third-Party Reference Number (MIYAKO)
MD-314
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Third-Party Reference Number (TACTI)
V9118-A094
Compatible Model
Alphard
Manufactutrer
Toyota
Third-Party Reference Number (FBL)
AFP-495
Third-Party Reference Number (KASHIYAMA)
D2223-02
Third-Party Reference Number (AKEBONO)
AN-670K
Customer Reviews
5 star 77
4 star 15
3 star 11
2 star 0
1 star 1
Review Rating: 4.61
104 Customer Reviews
The reviews are automatic translation.
Although we used a variety ...
5
From Japan
On 2017-02-11 11:24:16
Been tempted to price range, we used a variety of products. Nde brake pad safety performance thing, of course, quietness (at the time of braking) The incidence of brake powder, MK san at four points of the price range (this important) is I think that I wonder if the best. Since the claim does not have even 1.
This review is about item#33048486.
Maintenance of private car
5
From Japan
On 2017-01-31 21:15:47
It passed a while since the exchange, but the sound is also may be handed out not we can use without problems
This review is about item#33048531.
Purchased for brake replacement
5
From Japan
On 2017-01-03 19:56:25
Purchased for brake pad replacement, why you have purchased this product, because it was the cheapest made in Japan. Braking resistance even without a squeak when the brake without problems. Would not that good products
This review is about item#33048741.
Pat exchange of fit
5
From Japan
On 2016-12-15 20:25:28
Last time I used the same thing. Since the running of about 70,000 km, the life itself of the putt would not bad. Since it is not so much even brake dust compared with the genuine new car mounted, the price is also It's cheaper, I'm going to use in the future is also a thing of this manufacturer.
This review is about item#33048565.
When the brake replacement
4
From Japan
On 2016-10-06 19:09:35
When there is room in the schedule, 5% OFF at that or soil Sunday purchase order with 10% OFF. This is very economical but also usually cheap.
This review is about item#33048741.
Pad exchange
5
From Japan
On 2016-09-30 22:56:27
Because they are domestic There is reliability. Also Buy.
This review is about item#33048741.
Component replacement
1
From Japan
On 2016-08-13 17:31:11
There is no dissatisfaction in the product, but, dissatisfied with the delivery method. I received a shipment already and e-mail on Friday, actually the next day (Saturday) shipping, Monday arrival. Because it does not meet the deadline on Saturday exchange purchase in other stores, a result, we've now returned goods.
This review is about item#33048741.
At the time of maintenance of the machine
5
From Japan
On 2016-08-05 17:27:16
Satisfactory, it is a cost path Hohmann scan
This review is about item#33048565.
Exchange
5
From Japan
On 2016-07-17 12:19:56
And long-lasting than. It is also satisfied with the performance durability.
This review is about item#33048601.
Car sales
5
From Japan
On 2016-07-08 16:49:18
It was very good
This review is about item#33048522.